
Brown Inlaid Panels Solid Wood King Bed Frame
Mfr # 523665
Zoro # G822373303
product price: $1,202.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Material
Wood
Overall Height
43.3 in
Overall Length
79.1 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523665
Zoro #
G822373303
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
43.3 in
Overall Length
79.1 in
Overall Width
83.5 in
Details
Assembly Required
Full Assembly Needed
Material
Wood
Item
Standard Bed
Commercial Use
No
Color
Brown
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this brown inlaid panels solid wood king bed frame. Featuring a timeless and classic minimalist with inlaid panels design, this solid wood bed is built to last and not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 43.3-inch h x 83.5-inch w x 79.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.