
Brown Inlaid Panels Solid Wood Queen Bed Frame
Mfr # 523664
Zoro # G522368647
product price: $1,143.99
/eaKey Features
Overall Height
43.3 in
Assembly Required
Full Assembly Needed
Overall Length
63.8 in
Overall Width
83.5 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523664
Zoro #
G522368647
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
43.3 in
Overall Length
63.8 in
Overall Width
83.5 in
Details
Item
Standard Bed
Assembly Required
Full Assembly Needed
Color
Brown
Commercial Use
No
Material
Wood
Description
Drift off to a great night's sleep with the luxuriously stylish brown inlaid panels solid wood queen bed frame. Featuring a timeless and classic minimalist with inlaid panels design, this solid wood bed is built to last and not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 43.3-inch h x 83.5-inch w x 63.8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.