Zoro Homepage

Brown Kitchen Island Metal Ceiling Light

  • Mfr # 651664

  • Zoro # G722353276


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Length
36.25 in
Height
19.25 in
Color
Brown
Application Type
Yes
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651664
Zoro #
G722353276
UPC #
-
Country of Origin
China

Dimensions

Length
36.25 in
Height
19.25 in
Width
19.75 in

Details

Item
Pendants-Hanging Light
Color
Brown
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Shed a new light on your space with this illuminating brown kitchen island metal ceiling light. This fabulous hanging light is a great way to add some design and brightness to any space in your home. Featuring a traditional style, its geometric shape complements various decors while ensuring a striking visual impact. The adjustable hanging length allows for perfect customization, while the e26 medium standard base is compatible with led bulbs, making it an energy-efficient choice. A canopy is included for easy installation, showcasing the exquisite craftsmanship of metal construction. With a maximum wattage of 50 per bulb, this fixture delivers ample illumination to enhance your kitchen island experience. 19.25-inch h x 19.75-inch w x 36.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.