Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Live Edge Bow Joint Solid Wood King Bed Frame

  • Mfr # 604633

  • Zoro # G522352981


product price: $4,052.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Width
80 in
Color
Brown
Assembly Required
No Assembly Needed
Overall Length
85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604633
Zoro #
G522352981
UPC #
-
Country of Origin
India

Dimensions

Overall Width
80 in
Overall Length
85 in
Overall Height
70 in

Details

Commercial Use
No
Color
Brown
Assembly Required
No Assembly Needed
Material
Solid Wood
Item
Standard Bed

Description

Update and anchor your room in style with the fabulous brown live edge solid wood king bed frame. Built to last from premium solid acacia wood, this piece not only looks good but reflects premium workmanship from top to bottom. The mid split head board with a wood bow joint gives this bed a unique and special look. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 70-inch h x 80-inch w x 85-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.