
Brown Live Edge Bow Joint Solid Wood Queen Bed Frame
Mfr # 604631
Zoro # G022374469
product price: $3,567.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Width
65 in
Color
Brown
Assembly Required
No Assembly Needed
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604631
Zoro #
G022374469
UPC #
-
Country of Origin
India
Dimensions
Overall Width
65 in
Overall Length
85 in
Overall Height
70 in
Details
Commercial Use
No
Item
Standard Bed
Color
Brown
Assembly Required
No Assembly Needed
Material
Solid Wood
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this brown live edge solid wood queen bed frame. Built to last from premium solid acacia wood, this piece not only looks good but reflects premium workmanship from top to bottom. The mid split head board with a wood bow joint gives this bed a unique and special look. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 70-inch h x 65-inch w x 85-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.