Zoro Homepage

Brown Live Edge Bow Joint Solid Wood Queen Bed Frame

  • Mfr # 604632

  • Zoro # G322370796


product price: $3,403.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Commercial Use
No
Material
Solid Wood
Overall Width
65 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604632
Zoro #
G322370796
UPC #
-
Country of Origin
India

Dimensions

Overall Width
65 in
Overall Length
85 in
Overall Height
56 in

Details

Assembly Required
No Assembly Needed
Commercial Use
No
Material
Solid Wood
Color
Brown
Item
Standard Bed

Description

Create a haven for relaxation and sweet dreams with this fabulous brown live edge solid wood queen bed frame. Built to last from premium solid acacia wood, this piece not only looks good but reflects premium workmanship from top to bottom. The top split head board with a wood bow joint gives this bed a unique and special look. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 56-inch h x 65-inch w x 85-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.