Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Live Edge Solid Wood King Bed Frame

  • Mfr # 552252

  • Zoro # G522361464


product price: $3,720.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Material
Solid Wood
Overall Length
80 in
Overall Width
86.5 in
Overall Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552252
Zoro #
G522361464
UPC #
-
Country of Origin
India

Dimensions

Overall Length
80 in
Overall Width
86.5 in
Overall Height
63 in

Details

Commercial Use
No
Material
Solid Wood
Item
Standard Bed
Assembly Required
No Assembly Needed
Color
Brown

Description

The brown live edge solid wood king bed frame is the ultimate combination for your bedroom of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. The panel headboard features a live edge that gives this bed an organic look and feel. This bed is the perfect way to make your bedroom comfortable and inviting. 63-inch H x 86.5-inch W x 80-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.