
Brown Live Edge Solid Wood Queen Bed Frame
Mfr # 552251
Zoro # G222369104
product price: $3,474.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
63 in
Overall Length
64.5 in
Assembly Required
No Assembly Needed
Color
Brown
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552251
Zoro #
G222369104
UPC #
-
Country of Origin
India
Dimensions
Overall Height
63 in
Overall Length
64.5 in
Overall Width
86 in
Details
Assembly Required
No Assembly Needed
Item
Standard Bed
Color
Brown
Material
Solid Wood
Commercial Use
No
Description
Update and anchor your room in style with the fabulous brown live edge solid wood queen bed frame. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. The panel headboard features a live edge that gives this bed an organic look and feel. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 63-inch H x 86-inch W x 64.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.