Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Rolling Bar Cart With Wine Storage

  • Mfr # 535096

  • Zoro # G822375055


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Brown/Wine
Assembly Required
Full Assembly Needed
Depth
14.76 in
Height
32.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535096
Zoro #
G822375055
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
14.76 in
Height
32.32 in
Width
23.62 in

Details

Application Type
Yes
Color
Brown/Wine
Assembly Required
Full Assembly Needed
Item
Bar Carts and Server

Description

A stylish addition to your home, this brown rolling bar cart with wine storage effortlessly blends modern design with functionality. Crafted from high-quality manufactured wood, its sturdy frame ensures durability. The rectangular shape offers ample space for showcasing your favorite liquor bottles, glassware, and other bar essentials. With cabinets included, you can keep your spirits neatly organized and concealed. The smooth rolling wheels allow you to easily move this bar cart around your space, making it ideal for entertaining guests in any room. Its rich brown color adds warmth and sophistication to your decor. Designed to hold up to 6 wine bottles, this versatile bar cart is a must-have for any wine enthusiast or cocktail lover. 32.32-inch H x 23.62-inch W x 14.76-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.