Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Scrolling Wood California King Bed Frame
- Mfr # 348165
- Zoro # G122888286
product price:Â
$
2,859.99
/ea
Key Features
Color
Brown
Material
Solid and Manufactured Wood
Slat Kit Included
Yes
Depth
88 in
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348165
- Zoro #
- G122888286
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 88 in
- Width (In.)
- 96 in
- Length (In.)
- 76 in
- Size
- California King
Details
- Color
- Brown
- Material
- Solid and Manufactured Wood
- Slat Kit Included
- Yes
- Nailhead Trim
- No
- Box Spring Required
- Yes
- Shape
- Arched
- Mattress Included
- No
- Upholstered
- No
- Finish
- Brushed
- Item
- Standard Beds
- Assembly Required
- Partial Assembly Needed
- Tufted
- No
- Number of Slats Included
- 5
- Box Spring Included
- No
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this brown scrolling wood California king bed frame. Built to last, this piece not only looks regal in it's appearance, but reflects high quality craftsmanship from top to bottom. Expertly crafted with decorative carving and ornate scrollwork, this magnificent bed is the perfect way to make your bedroom comfortable and inviting. 76-inch H x 96-inch W x 88-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.