Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Shiplap Texture Solid Wood King Bed Frame

  • Mfr # 523625

  • Zoro # G822365766


product price: $1,143.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Width
83.5 in
Color
Brown
Material
Wood
Overall Length
78.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523625
Zoro #
G822365766
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
83.5 in
Overall Length
78.3 in
Overall Height
43.3 in

Details

Commercial Use
No
Color
Brown
Material
Wood
Item
Standard Bed
Assembly Required
Full Assembly Needed

Description

Drift off to a great night's sleep with the luxuriously stylish brown solid wood king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This stylish platform bed features a ship lap style panel headboard. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a modern vibe to your space. Modern styling gives this bed a clean and fresh style. 43.3-inch h x 83.5-inch w x 78.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.