Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Single Metal Dimmable Ceiling Light With Brown Shades

  • Mfr # 611617

  • Zoro # G622365867


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
No
Color
Light Brown
Overall Length
15.75 in
Height
37.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611617
Zoro #
G622365867
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15.75 in
Height
37.2 in
Width
15.75 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Light Brown
Item
Pendants-Hanging Light

Description

Dress up your entryway, dining room, kitchen, or bedroom with this brown single metal dimmable ceiling light with brown shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 37.2-inch h x 15.75-inch w x 15.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.