
Brown Single Metal Dimmable Ceiling Light With Brown Shades
Mfr # 611626
Zoro # G322358619
product price: $567.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Application Type
No
Height
22.5 in
Overall Length
18 in
Color
Light Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611626
Zoro #
G322358619
UPC #
-
Country of Origin
India
Dimensions
Height
22.5 in
Overall Length
18 in
Width
18 in
Details
Assembly Required
No Assembly Needed
Item
Pendants-Hanging Light
Application Type
No
Color
Light Brown
Description
Dress up your entryway, dining room, kitchen, or bedroom with this brown single metal dimmable ceiling light with brown shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 22.5-inch h x 18-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.