
Brown Single Rattan Dimmable Ceiling Light With Brown Shades
Mfr # 611629
Zoro # G722368041
product price: $1,720.99
/eaKey Features
Commercial Use
No
Width
37.75 in
Height
21.5 in
Assembly Required
No Assembly Needed
Color
Light Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611629
Zoro #
G722368041
UPC #
-
Country of Origin
India
Dimensions
Width
37.75 in
Height
21.5 in
Length
37.75 in
Details
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Pendants-Hanging Light
Color
Light Brown
Description
This beautiful brown single rattan dimmable ceiling light with brown shades will brighten up and change the look of your room. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 21.5-inch h x 37.75-inch w x 37.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.