
Brown Slat Back Solid Wood California King Bed Frame
Mfr # 524798
Zoro # G722349347
product price: $1,404.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
90 in
Color
Brown
Overall Length
76.5 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524798
Zoro #
G722349347
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Width
90 in
Overall Length
76.5 in
Overall Height
52 in
Details
Color
Brown
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Standard Bed
Material
Wood
Description
Create a haven for relaxation and sweet dreams with this fabulous brown slat back solid wood california king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch h x 90-inch w x 76.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.