Zoro Homepage

Brown Slat Back Solid Wood Full Bed Frame

  • Mfr # 524830

  • Zoro # G522351410


product price: $1,431.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
Brown
Overall Width
81 in
Overall Height
52 in
Overall Length
58.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524830
Zoro #
G522351410
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
81 in
Overall Height
52 in
Overall Length
58.5 in

Details

Commercial Use
No
Color
Brown
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Wood

Description

The brown slat back solid wood full bed frame is the ultimate combination of comfort and style. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 81-inch w x 58.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.