
Brown Slat Back Solid Wood King Bed Frame
Mfr # 523641
Zoro # G922352536
product price: $1,163.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Brown
Overall Width
85.4 in
Overall Height
43.3 in
Overall Length
78.3 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523641
Zoro #
G922352536
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
85.4 in
Overall Height
43.3 in
Overall Length
78.3 in
Details
Color
Brown
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Standard Bed
Material
Wood
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this brown solid wood king bed frame. This stylish platform bed features a slat style headboard and footboard. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. Features high quality design that adds a modern vibe to your space. Modern styling gives this bed a clean and fresh style. 43.3-inch h x 85.4-inch w x 78.3-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.