Zoro Homepage

Brown Slat Back Solid Wood Queen Bed Frame

  • Mfr # 523640

  • Zoro # G322351504


product price: $1,104.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Brown
Overall Width
85.4 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Length
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523640
Zoro #
G322351504
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
85.4 in
Overall Length
63 in
Overall Height
43.3 in

Details

Color
Brown
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this brown slat back solid wood queen bed frame. This stylish platform bed features a slat style headboard and footboard. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 43.3-inch h x 85.4-inch w x 63-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.