Zoro Homepage

Brown Slat Back Solid Wood Queen Bed Frame

  • Mfr # 524797

  • Zoro # G722372499


product price: $1,461.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Wood
Color
Brown
Overall Height
52 in
Overall Width
86 in
Overall Length
64.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524797
Zoro #
G722372499
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
52 in
Overall Width
86 in
Overall Length
64.5 in

Details

Material
Wood
Color
Brown
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

Update and anchor your room in style with the fabulous brown slat back solid wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 86-inch w x 64.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.