
Brown Solid Wood And Upholstery Queen Bed Frame
Mfr # 583184
Zoro # G922374507
product price: $1,563.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Color
Brown
Overall Width
77 in
Overall Length
88 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
583184
Zoro #
G922374507
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
77 in
Overall Length
88 in
Overall Height
52.4 in
Details
Commercial Use
Yes
Color
Brown
Assembly Required
Full Assembly Needed
Material
100% Polyester, Rubberwood, MDF, Plywood, Acrylic
Item
Standard Bed
Description
Drift off to a great night's sleep with the luxuriously stylish brown solid wood and upholstery queen bed frame. This modern bed features a unique geometric beveled shape headboard create an inviting and comfortable look and feel. Partially upholstered in a brown, rugged 100% polyester, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 52.40-inch h x 77.00-inch w x 88.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.