
Brown Solid Wood California King Bed Frame
Mfr # 524813
Zoro # G122361222
product price: $1,501.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Brown
Overall Width
90 in
Overall Height
52 in
Material
Wood
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524813
Zoro #
G122361222
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Width
90 in
Overall Height
52 in
Overall Length
77 in
Details
Color
Brown
Material
Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Description
Create a haven for relaxation and sweet dreams with this fabulous brown solid wood california king bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 90-inch w x 77-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.