Zoro Homepage

Brown Solid Wood California King Bed Frame

  • Mfr # 524825

  • Zoro # G822356542


product price: $1,520.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Overall Height
52 in
Overall Width
90 in
Overall Length
77 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524825
Zoro #
G822356542
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
52 in
Overall Width
90 in
Overall Length
77 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Material
Wood
Color
Brown
Item
Standard Bed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this brown solid wood california king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Inspired by mid-century design elements, this bed will add a clean and fashionably look to your space. 52-inch h x 90-inch w x 77-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.