
Brown Solid Wood Full Bed Frame
Mfr # 524844
Zoro # G522362591
product price: $1,402.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Width
81 in
Color
Brown
Overall Length
59 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524844
Zoro #
G522362591
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Width
81 in
Overall Length
59 in
Overall Height
52 in
Details
Commercial Use
No
Item
Standard Bed
Color
Brown
Assembly Required
Full Assembly Needed
Material
Wood
Description
The brown solid wood full bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. Inspired by mid-century design elements, this bed will add a clean and fashionably look to your space. 52-inch h x 81-inch w x 59-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.