
Brown Solid Wood King Bed Frame
Mfr # 523629
Zoro # G222345962
product price: $1,143.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Brown
Material
Wood
Overall Height
43.3 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523629
Zoro #
G222345962
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
43.3 in
Overall Width
83.5 in
Overall Length
78.3 in
Details
Color
Brown
Material
Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Standard Bed
Description
The brown solid wood king bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a modern vibe to your space. Modern styling gives this bed a clean and fresh style. 43.3-inch h x 83.5-inch w x 78.3-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.