
Brown Solid Wood King Bed Frame
Mfr # 523631
Zoro # G622367441
product price: $1,143.99
/eaKey Features
Commercial Use
No
Overall Width
83.5 in
Overall Height
43.3 in
Color
Brown
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523631
Zoro #
G622367441
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
83.5 in
Overall Height
43.3 in
Overall Length
78.3 in
Details
Commercial Use
No
Item
Standard Bed
Color
Brown
Assembly Required
Full Assembly Needed
Material
Wood
Description
Create a haven for relaxation and sweet dreams with this fabulous brown solid wood king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. Features high quality design that adds a modern vibe to your space. Modern styling gives this bed a clean and fresh style. 43.3-inch h x 83.5-inch w x 78.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.