Zoro Homepage

Brown Solid Wood King Bed Frame

  • Mfr # 523661

  • Zoro # G122372976


product price: $1,202.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
43.3 in
Overall Width
83.5 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Overall Length
79.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523661
Zoro #
G122372976
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
43.3 in
Overall Width
83.5 in
Overall Length
79.1 in

Details

Assembly Required
Full Assembly Needed
Item
Standard Bed
Commercial Use
No
Color
Brown
Material
Wood

Description

Create a haven for relaxation and sweet dreams with this fabulous brown solid wood king bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a modern vibe to your space. Modern styling gives this bed a clean and fresh style. 43.3-inch h x 83.5-inch w x 79.1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.