Zoro Homepage

Brown Solid Wood Queen Bed Frame

  • Mfr # 524812

  • Zoro # G422360345


product price: $1,431.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
Brown
Overall Width
86 in
Overall Length
65 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524812
Zoro #
G422360345
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
86 in
Overall Length
65 in
Overall Height
52 in

Details

Commercial Use
No
Color
Brown
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood

Description

The brown solid wood queen bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. Inspired by mid-century design elements, this bed will add a clean and fashionably look to your space. 52-inch h x 86-inch w x 65-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.