
Brown Solid Wood Queen Bed Frame
Mfr # 546895
Zoro # G822370982
product price: $1,045.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Application Type
No
Overall Height
52 in
Overall Length
66 in
Assembly Required
Full Assembly Needed
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546895
Zoro #
G822370982
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
52 in
Overall Length
66 in
Overall Width
86 in
Details
Item
Standard Bed
Application Type
No
Assembly Required
Full Assembly Needed
Color
Brown
Material
Solid Wood
Description
Update and anchor your room in style with the fabulous brown solid wood queen bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 86-inch w x 66-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.