
Brown Solid Wood Twin Bed Frame
Mfr # 546597
Zoro # G322363262
product price: $734.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Brown
Overall Width
81 in
Application Type
No
Overall Height
20 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546597
Zoro #
G322363262
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
81 in
Overall Height
20 in
Overall Length
44 in
Details
Color
Brown
Application Type
No
Material
Solid Wood
Item
Standard Bed
Assembly Required
Full Assembly Needed
Description
Drift off to a great night's sleep with the luxuriously stylish brown solid wood twin bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 20-inch h x 81-inch w x 44-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.