Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Sphere Wood Dimmable Chandelier

  • Mfr # 635746

  • Zoro # G722343932


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Assembly Required
No Assembly Needed
Height
30.5 in
Commercial Use
Yes
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635746
Zoro #
G722343932
UPC #
-
Country of Origin
China

Dimensions

Height
30.5 in
Length
30.5 in
Width
25 in

Details

Color
Brown
Assembly Required
No Assembly Needed
Item
Chandelier
Commercial Use
Yes

Description

This beautiful brown sphere wood dimmable chandelier will brighten up and change the look of your room. This fabulous hanging light is a great way to add some design and brightness to any space in your home. Featuring a captivating sphere design, it effortlessly combines style and functionality. Its transitional aesthetic allows it to complement various decor styles seamlessly. The adjustable hanging length provides versatility, making it suitable for spaces with sloped ceilings. With a canopy included, installation is simple and straightforward. 30.5-inch h x 25-inch w x 30.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.