Brown Sugar King Cotton Blend 650 Thread Count Washable Duvet Cover Set

  • Mfr # 528388

  • Zoro # G322370703


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
15 in
Application Type
Yes
Material
Egyptian Cotton
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528388
Zoro #
G322370703
UPC #
-
Country of Origin
India

Dimensions

Height
11 in
Width
15 in
Depth
3.5 in

Details

Item
Down Comforters and Duvet
Application Type
Yes
Material
Egyptian Cotton
Assembly Required
No Assembly Needed

Description

Similar to a pillowcase, this brown sugar king cotton blend 650 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 11" H x 15" W x 3.5" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.