Shop HOMEROOTS
See all product information
Create Account
Brushed Steel Arc Arm, Adjustable Grey Fabric Shade Reading Nook Floor Lamp
- Mfr # 372711
- Zoro # G209750949
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Bulb Base Type
E26/Medium
Shade Shape
Drum
Watts
100 W
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372711
- Zoro #
- G209750949
- UPC #
- 4512839457659
- Country of Origin
- China
- Material
- Metal
- Bulb Base Type
- E26/Medium
- Shade Shape
- Drum
- Watts
- 100 W
- Shade Material
- Linen
- Lamp Type
- Arched
- Glass Color
- Silver
- Finish
- Brushed
- Bulb Type
- Incandescent
Dimensions
- Size
- Extra Tall
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.