Burgundy King 100% Cotton 300 Thread Count Washable Duvet Cover Set

  • Mfr # 528534

  • Zoro # G722373151


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Width
11.25 in
Material
Cotton
Height
9.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528534
Zoro #
G722373151
UPC #
-
Country of Origin
India

Dimensions

Width
11.25 in
Height
9.13 in
Depth
3.88 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Material
Cotton
Item
Down Comforters and Duvet
Color
Burgundy

Description

Similar to a pillowcase, this burgundy king 100% cotton 300 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this duvet cover. 9.13-inch H x 11.25-inch W x 3.88-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.