
Burgundy King Cotton Blend Thread Count Washable Duvet Cover Set
Mfr # 528472
Zoro # G622354779
product price: $94.15
/ea
Free Shipping & Returns
Key Features
Height
10.5 in
Assembly Required
No Assembly Needed
Width
13 in
Material
Flannel
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528472
Zoro #
G622354779
UPC #
-
Country of Origin
India
Dimensions
Height
10.5 in
Width
13 in
Depth
5.5 in
Details
Assembly Required
No Assembly Needed
Material
Flannel
Application Type
Yes
Item
Down Comforters and Duvet
Description
Similar to a pillowcase, this burgundy king cotton blend thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Dress your bed in style with this duvet cover. 10.5" H x 13" W x 5.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.