Shop HOMEROOTS
See all product information
Create Account
Burgundy Twin Cotton Blend 650 Thread Count Washable Duvet Cover Set
- Mfr # 528396
- Zoro # G923439137
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Asthma and Allergy Friendly Certified
No
Commercial Laundry Use
Yes
Color
Burgundy
Size
Twin
Thread Count
650
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 528396
- Zoro #
- G923439137
- UPC #
- -
- Country of Origin
- India
- Asthma and Allergy Friendly Certified
- No
- Commercial Laundry Use
- Yes
- Color
- Burgundy
- Thread Count
- 650
- Includes
- 2
- Duvet Closure Type
- Tie
- Construction
- Channel Stitch
- Style
- Modern
- Comforter Type
- Duvet Cover
- Set
- Yes
- Fill Warmth
- All Season
- Commercial Use
- Yes
- Item
- Down Comforters and Duvets
- Material
- Egyptian Cotton
- Cover Material
- Cotton Blend
Dimensions
- Size
- Twin
- Depth
- 2.25 in
- Width
- 14.63 in
- Oversized
- No
- Length
- 10.25 in
Description
Similar to a pillowcase, this burgundy twin cotton blend 650 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Twin Sizing is perfect for guest room or child's room. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night's sleep, lazy days and movie nights at home. Dress your bed in style with this duvet cover. 10.25in H x 14.63in W x 2.25in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.