Burnished Dark Brown And Gold Tone Metal Arrow Wall Decor

  • Mfr # 379826

  • Zoro # G322885580


product price: $64.99
/ea

Key Features

Commercial Use
No
Lighted
No
Mirrored
No
Material
Metal
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
379826
Zoro #
G322885580
UPC #
-
Country of Origin
China

Dimensions

Depth
1.5 in
Width
44.2 in
Length
6.75 in

Details

Shape
Novelty
Commercial Use
No
Lighted
No
Mirrored
No
Material
Metal
Assembly Required
No
Style
Modern
Orientation
Horizontal and Vertical
Outdoor Suitability
No
Finish Style
No Distressing
Finish
Coated
Color
Dark Brown
Item
Wall Decor

Description

Should you require an ornament for your rooms, one that will also do wonders for the design of your rooms, you're at the right place with this entrancing wall decor. This wall art decor is a marvelous piece, with a contemporary style that will be an enhancement for your space no one can ignore and a vibrant color that will remove monotony from your rooms. This wall art decor is a high quality piece, expertly made of high grade materials. An entirely handmade and hand crafted design. You want your wall decors to be long lasting, and that's exactly what this one will give you. It's unique charm and design will give a refreshing feel to the atmosphere of your home. This piece incorporates an all metal construction. As for measurements, they are 6.75" for height, 44.25" for width, and 1.5" for depth, and it weighs 1.4 pounds. Includes rear openings to mount the piece on the wall. Can be mounted horizontally or vertically. You can introduce it into your interior to achieve the perfect look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.