Burnt Orange Woven Cotton Striped Throw Blanket
Mfr # 478684
Zoro # G122885001
product price: $52.49
/eaKey Features
Embroidered
No
Size
Throw
Pattern
Striped
Reversible
Yes
Color
Burnt Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
478684
Zoro #
G122885001
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Thickness
0.5 in
Length
50 in
Width
60 in
Details
Embroidered
No
Pattern
Striped
Reversible
Yes
Item
Throws & Blankets
Color
Burnt Orange
Heated
No
Contruction Technique
Woven
Commercial Use
No
Material
Cotton
Back Side Color
Burnt Orange
Theme
No Theme
Fill Material
No fill
Description
This burnt orange woven cotton striped throw blanket brings a classic, refined style to your space. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.