
But First Coffee Sign 26" X 13" Black But First Coffee Metal Wall Decor
Mfr # 608992
Zoro # G422882571
product price:Â $49.99
/eaKey Features
Finish Style
No Distressing
Color
Black
Mirrored
No
Depth
0.52 in
Construction Method
Handmade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608992
Zoro #
G422882571
UPC #
-
Country of Origin
China
Dimensions
Depth
0.52 in
Length
25.99 in
Width
13.39 in
Details
Finish Style
No Distressing
Color
Black
Mirrored
No
Item
Wall Decor
Construction Method
Handmade
Hooks Included
No
Fringe/Tassels Included
No
Lighted
No
Material
Metal
Assembly Required
No
Style
Modern
Wall Decor Type
Hanging Text
Commercial Use
No
Orientation
Horizontal Only
Outdoor Suitability
No
Shape
Rectangle
Description
Our words matter. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 25.99-inch h x 13.39-inch w x 0.52-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.