By the Red Barn Herd of Angus 1 White Framed Print Wall Art

  • Mfr # 406241

  • Zoro # G722891082


product price: $72.49
/ea

Key Features

LED/Illuminated
No
Depth
1.5 in
Subject Pattern
Cow
Width
19 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406241
Zoro #
G722891082
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5 in
Width
19 in
Length
15 in

Details

LED/Illuminated
No
Subject Pattern
Cow
Item
Wall Art
Material
Wood Paper And Texture
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Subject
Animals
Set Type
Single Piece Item
Shape
Rectangle
Art Type
Print
Number of Pieces Included
1
Primary Art Material
Paper
Wall Mounting Hardware Included
No

Description

Unique and decorative, this by the red barn herd of angus 1 white framed print wall art will leave a lasting impression. Bring a little bit of the farm indoors when you hang this cow artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.