By the Red Barn Herd of Angus 2 Black Framed Print Wall Art

  • Mfr # 406242

  • Zoro # G022888034


product price: $74.99
/ea

Key Features

Depth
1.5 in
Primary Art Material
Paper
LED/Illuminated
No
Length
15 in
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406242
Zoro #
G022888034
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5 in
Length
15 in
Width
19 in

Details

Primary Art Material
Paper
LED/Illuminated
No
Item
Wall Art
Number of Pieces Included
1
Subject Pattern
Cow
Art Type
Print
Color
Red, Orange, Cream
Material
Wood Paper And Texture
Subject
Animals
Assembly Required
No Assembly Needed
Shape
Rectangle
Set Type
Single Piece Item
Wall Mounting Hardware Included
No

Description

The by the red barn herd of angus 2 black framed print wall art is the perfect decorative accessory for your home. Bring a little bit of the farm indoors when you hang this cow artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.