
c1886 Three Wheeled Mercedes Benz Motor Car Sculpture
Mfr # 401105
Zoro # G822882096
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gold
Depth
14 in
Assembly Required
No
Sculpture Type
Model Car
Construction Method
Handmade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401105
Zoro #
G822882096
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
14 in
Length
8.75 in
Width
8 in
Details
Color
Black, Gold
Assembly Required
No
Sculpture Type
Model Car
Construction Method
Handmade
Plays Music
No
Subject
Transportation
Nature Motif
No Nature
Hand Painted
Yes
Item
Sculptures
Material
Metal
Description
A must have for the collector and enthusiast, this c1886 Three Wheeled Mercedes Benz Motor Car Sculpture is 100% iron and has real rolling wheels. This unique vintage replica model is a piece of art that features authentic and intricate details inclduing iron parts such as spoke wheels, gold painted engine, unique steering wheel, and leather seats. There are detailed insignias and painted details that showcase the masterful craftsmanship of its creators. 8.8" x 14" x 8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.