
c1926 Pennzoil Tow Truck Yellow Model Sculpture
Mfr # 401166
Zoro # G422882045
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Sculpture Type
Model Car
Depth
12 in
Material
Metal
Length
7 in
Hand Painted
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
401166
Zoro #
G422882045
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
12 in
Length
7 in
Width
6 in
Details
Sculpture Type
Model Car
Material
Metal
Item
Sculptures
Hand Painted
Yes
Nature Motif
No Nature
Plays Music
No
Assembly Required
No
Color
Yellow
Subject
Transportation
Construction Method
Handmade
Description
A must have for the collector and enthusiast, this c1926 Pennzoil Tow Truck Yellow Model Sculpture is made of tin and finished in an antiqued yellow color. Designed to be an authentic looking replica, this unique vintage model is a piece of art that comes complete with a 1926 liscence plate, rolling wheels, big fenders, front grill, headlights, side mirrors, crane system, the Pennzoil logo on the doors, front and rear bumper reinforcement and taillights. A great accent for your car enthusiast or tow truck collector! 7" x 12" x 6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.