
c1960s Volkswagen Christmas Bus Sculpture
Mfr # 401196
Zoro # G322882206
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Construction Method
Handmade
Width
13.5 in
Occasion
Christmas
Color
Green, White
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401196
Zoro #
G322882206
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
13.5 in
Depth
5.5 in
Length
11 in
Details
Construction Method
Handmade
Occasion
Christmas
Item
Sculptures
Color
Green, White
Commercial Use
Yes
Material
Metal
Assembly Required
No
LED Lighting
No
Sculpture Type
Model Bus
Subject
Transportation
Finish
Does Not Apply
Plays Music
No
Hand Painted
Yes
Description
An authentic and jolly replica of the favorite van of the 60's, the c1960s Volkswagen Christmas Bus Sculpture is a handmade model made of metal and decorated in the spirit of Christmas. It features rolling wheels, beautiful interior details like seats, steering wheel, and gas pedal. Painted in authentic white and green, and on the roof rack, there is a realistic Christmas tree and presents. Perfect decoration piece for shelves or bedside table. 11'' x 13.5'' x 5.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.