Shop HOMEROOTS
See all product information
Create Account
Cabin Rules 6 Black Framed Print Wall Art
- Mfr # 405140
- Zoro # G022889246
product price:Â
$
71.45
/ea
Key Features
Depth
1 in
Wall Mounting Hardware Included
No
Art Type
Print
Subject
Text & Numbers
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405140
- Zoro #
- G022889246
- UPC #
- -
- Country of Origin
- United States
- Wall Mounting Hardware Included
- No
- Art Type
- Subject
- Text & Numbers
- Color
- Red, Orange, Cream
- Primary Art Material
- Paper
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Material
- Wood Paper And Texture
- Shape
- Rectangle
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
Dimensions
- Depth
- 1 in
- Length
- 20 in
- Width
- 14 in
Description
Bring some sizzle to your space with this eye-catching cabin rules 6 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.