
California King Gold Cotton Basketweave Geometric Blanket
Mfr # 549055
Zoro # G622885358
product price:Â $79.99
/ea
Free Shipping & Returns
Key Features
Length
108 in
Commercial Use
Yes
Embroidered
No
Contruction Technique
Basketweave
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549055
Zoro #
G622885358
UPC #
-
Country of Origin
India
Dimensions
Length
108 in
Size
California King
Thickness
0.25 in
Width
100 in
Details
Color
Gold
Item
Throws & Blankets
Commercial Use
Yes
Embroidered
No
Contruction Technique
Basketweave
Material
Cotton
Theme
No Theme
Back Side Color
Gold
Pattern
Geometric
Heated
No
Fill Material
No fill
Reversible
No
Description
This california king gold cotton basketweave geometric blanket is a cozy and stylish addition to your bed ensemble. A classic and timeless design combines with cozy comfy style so this cotton blanket can deliver you a restful and comfortable sleep all year long. Enhance your space and the quality of your sleep with this soft and comfortable blanket that helps regulate your core body temperature, helps you to relax, and ultimately fall to sleep. 108-inch h x 100-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.