California King Taupe Cotton Woven Chevron Blanket

  • Mfr # 549229

  • Zoro # G522884673


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Reversible
No
Theme
No Theme
Size
California King
Pattern
Chevron
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549229
Zoro #
G522884673
UPC #
-
Country of Origin
India

Dimensions

Size
California King
Length
108 in
Thickness
0.25 in
Width
100 in

Details

Reversible
No
Theme
No Theme
Pattern
Chevron
Back Side Color
Taupe
Commercial Use
Yes
Contruction Technique
Woven
Embroidered
No
Material
Cotton
Fill Material
No fill
Color
Taupe
Heated
No
Item
Throws & Blankets

Description

This california king taupe cotton woven chevron blanket is a cozy and stylish addition to your bed ensemble. Super soft, and featuring timeless style, this cotton blanket offers cozy comfort for a good night's sleep all year long. Enhance your space and the quality of your sleep with this soft and comfortable blanket that helps regulate your core body temperature, helps you to relax, and ultimately fall to sleep. 108-inch h x 100-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.