Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camel Italian Leather Modular L Shaped Eight Piece Corner Sectional With Console

  • Mfr # 534862

  • Zoro # G522367510


product price: $10,956.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Camel
Width (in)
151 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Depth (in)
123 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534862
Zoro #
G522367510
UPC #
-
Country of Origin
China

Dimensions

Width (in)
151 in
Depth (in)
123 in
Height (in)
39 in

Details

Color
Camel
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Sectional

Description

Take your relaxation to the next level with this super soft and comfortable camel italian leather modular l shaped eight piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39-inch h x 151-inch w x 123-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.