Zoro Homepage

Camel Italian Leather Modular L Shaped Five Piece Corner Sectional

  • Mfr # 532762

  • Zoro # G422356492


product price: $7,672.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Depth (in)
110 in
Assembly Required
Partial Assembly Needed
Width (in)
110 in
Height (in)
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532762
Zoro #
G422356492
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
110 in
Width (in)
110 in
Height (in)
35 in

Details

Item
Sectional
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Camel

Description

Made of the highest quality, supple leather, this camel italian leather modular l shaped five piece corner sectional will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 35-inch h x 110-inch w x 110-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.