Zoro Homepage

Camel Italian Leather Modular L Shaped Five Piece Corner Sectional

  • Mfr # 534858

  • Zoro # G422354092


product price: $8,329.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height (in)
39 in
Commercial Use
No
Color
Camel
Width (in)
72 in
Depth (in)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534858
Zoro #
G422354092
UPC #
-
Country of Origin
China

Dimensions

Height (in)
39 in
Width (in)
72 in
Depth (in)
48 in

Details

Commercial Use
No
Color
Camel
Assembly Required
Partial Assembly Needed
Item
Sectional

Description

Superior construction from fabulously soft and high-grade leather gives this camel italian leather modular l shaped five piece corner sectional a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39-inch h x 72-inch w x 48-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.