
Camel Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
Mfr # 634676
Zoro # G422351299
product price: $11,347.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width (in)
172 in
Depth (in)
82.5 in
Commercial Use
Yes
Color
Camel
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634676
Zoro #
G422351299
UPC #
-
Country of Origin
China
Dimensions
Width (in)
172 in
Depth (in)
82.5 in
Height (in)
39 in
Details
Commercial Use
Yes
Color
Camel
Assembly Required
Partial Assembly Needed
Item
Sectional
Description
Made of the highest quality, supple leather, this camel italian leather power reclining u shaped eight piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. This sectional includes two power recliners and lots convenient amenities. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 172.00-inch w x 82.50-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.